Motion
RED 16oz
Paint - Exterior, 16 oz , Aerosol Can, Red Color
Mi Item #07370892
MFR #RED 16oz
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint - Exterior, 16 oz , Aerosol Can, Red Color
Mi Item #07370892
MFR #RED 16oz

Mfr description
306516 RED T1600 SYSTEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    16 oz
  • Size
    16 oz

Details

  • Color
    Red
  • Color Family
    Red
  • Container Type
    Aerosol Can
  • Exposure
    Exterior
  • Exposure Conditions
    Outdoor | Weather Exposure
  • For Use On
    Bark, Lumber, Wood
  • Form
    Aerosol Spray
  • Surface
    Wood
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)