Motion
PINK 16oz
Paint - Exterior, 16 fl oz , Aerosol Can, Fluorescent Pink Color
Mi Item #07370898
MFR #PINK 16oz
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint - Exterior, 16 fl oz , Aerosol Can, Fluorescent Pink Color
Mi Item #07370898
MFR #PINK 16oz

Mfr description
306523 FLUORESCENT PINK T1600 SYSTEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    16 fl oz (US)
  • Size
    473.176 mL

Details

  • Color
    Fluorescent Pink
  • Color Family
    Fluorescent Pink
  • Container Type
    Aerosol Can
  • Contains
    Paint Only
  • Exposure
    Exterior
  • Exposure Conditions
    Water Exposure
  • For Use On
    Bark, Cut Lumber, Wood Grain
  • Form
    Aerosol Spray
  • Surface
    Wood
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)