Motion
318207
High Performance 9200 System Epoxy Pool & Fountain Paint - Epoxy Base, Immersion Exposure, 5 gal , Pail, Blue Color
Mi Item #07370901
MFR #318207
Price$636.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Performance 9200 System Epoxy Pool & Fountain Paint - Epoxy Base, Immersion Exposure, 5 gal , Pail, Blue Color
Mi Item #07370901
MFR #318207

Mfr description
318207 9200 SYSTEM LOW TEMP EPOXY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$636.48/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Size
    5 GALLON

Details

  • Additional Details
    Certification: NSF/ANSI/CAN 600 | Rust-Proof Guarantee: Five Year
  • Application Temperature Range
    20 °F
  • Base Type
    Epoxy
  • Color
    Blue
  • Color Family
    Blue
  • Container Type
    Pail
  • Dry Time
    7 days
  • Exposure
    Immersion Exposure
  • Exposure Conditions
    Damp Environments | Immersion
  • Finish
    GLOSS
  • For Use On
    Metal, Potable Water Storage Tanks
  • Form
    Liquid
  • Min Application Temperature
    20 °F, 6.67 °C
  • Standards Met
    Nsf/Ansi/Can 600, Ul Certification
  • Surface
    Metal
  • UPC_NO
    020066353209
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)