Overview
Mfr description
313973 CONCRETE SAVER HARD SURFACE
- Two-part water-based epoxy primer designed to promote adhesion to difficult-to-coat non-porous surfaces
- Minimal prep for hard-to-coat surfaces such as sealed and hard troweled concrete, VCT and ceramic tile
- Adds longevity to line striping
- Zero VOC
- Compatible with most Rust-Oleum coatings
- Complies with USDA PSIS regulatory sanitation performance standards for food establishment facilities
Specifications
- FinishFLAT
- UPC_NO020066344863
- Size1 GALLON KIT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data