Motion
P550505
P550505 LUBE FILTER, SPIN-ON FULL FLOW
Mi Item #07371444
MFR #P550505
Price$19.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550505 LUBE FILTER, SPIN-ON FULL FLOW
Mi Item #07371444
MFR #P550505

Mfr description
P550505 LUBE FILTER, SPIN-ON FULL FLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.34/each

Specifications

Dimensions

  • Outside Diameter
    75 mm
  • Overall Length
    113 mm
  • Thread Size
    13/16-16 UN

Details

  • Filter Type
    Oil Filter
  • Max Pressure
    75 psi
  • Micron Rating
    40 µm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)