Motion
1/2 in RWI #300/400/600 304/304/FG/304 SW

GARLOCK FLUID SEALING PRO
1/2 in RWI #300/400/600 304/304/FG/304 SW

FLEXSEAL® P0000050000503 Spiral Wound Gasket - 1/2 in Nominal Pipe Size, RWI Construction, 300 #, 400 #, 600 # Flange Size, 304 Stainless Steel, 300 psi, 400 psi, 600 psi, Flexible Graphite, 304 Stainless Steel, Yellow with Gray stripe Color
Mi Item #07375571
MFR #1/2 in RWI #300/400/600 304/304/FG/304 SW
Price$5.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK FLUID SEALING PRO
1/2 in RWI #300/400/600 304/304/FG/304 SW

FLEXSEAL® P0000050000503 Spiral Wound Gasket - 1/2 in Nominal Pipe Size, RWI Construction, 300 #, 400 #, 600 # Flange Size, 304 Stainless Steel, 300 psi, 400 psi, 600 psi, Flexible Graphite, 304 Stainless Steel, Yellow with Gray stripe Color
Mi Item #07375571
MFR #1/2 in RWI #300/400/600 304/304/FG/304 SW

Mfr description
RWI - ASME - 0.5 NPS - 3-4-600# - 304
  • Durable; easy installation and removal
  • Seals pressures to flange ratings, in accordance with ASME B16.5 and B16.47
  • Centering ring accurately locates the gasket on the flange face, provides additional radial strength, and acts as a compression limiter
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.20/each

Specifications

Dimensions

  • Compressed Gasket Thickness
    0.125 in
  • Inside Diameter
    0.56 in
  • Nominal Pipe Size
    1/2 in
  • Outside Diameter
    2.13 in
  • Uncompressed Gasket Thickness
    0.175 in
  • Weight
    0.05 lbs

Details

  • Application
    Hydrocarbon processing and refining, petrochemical processing, chemical processing, power generation, pulp & paper and oil and gas industries.
  • Color
    Yellow with Gray stripe
  • Construction
    RWI
  • Filler Material
    Flexible Graphite
  • Gasket Standard
    ASME B16.20
  • Harmonization Code
    7326901000
  • Inner Ring Material
    304 Stainless Steel
  • Maximum Temperature
    850 °F
  • Minimum Temperature
    -350 °F
  • Outer Ring Material
    304 Stainless Steel
  • Pipe Flange Standard
    ASME B16.5
  • Pressure Class
    300 psi, 400 psi, 600 psi
  • Winding Material
    304 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
Compare Up to 3 ItemsCompare Items (0/3)