Motion
P0303050301501
FLEXSEAL® Spiral Wound Gasket - 1.5000 in Nominal Pipe Size, RWI Construction, 316L Stainless Steel, 150 psi, Flexible Graphite, 316L Stainless Steel, Green with Gray stripe Color
Mi Item #07375588
MFR #P0303050301501
Price$8.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEXSEAL® Spiral Wound Gasket - 1.5000 in Nominal Pipe Size, RWI Construction, 316L Stainless Steel, 150 psi, Flexible Graphite, 316L Stainless Steel, Green with Gray stripe Color
Mi Item #07375588
MFR #P0303050301501

Mfr description
RWI-1.5-CLASS
  • Durable; easy installation and removal
  • Seals pressures to flange ratings, in accordance with ASME B16.5 and B16.47
  • Suited to temperatures from cryogenic to 2000°F / 1093°C, depending on metal and filler
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.79/each

Specifications

Dimensions

  • Compressed Gasket Thickness
    0.125 in
  • Inside Diameter
    1.750 in
  • Nominal Pipe Size
    1.5000 in
  • Outside Diameter
    3.38 in
  • Uncompressed Gasket Thickness
    0.175 in
  • Weight
    0.10 lbs

Details

  • Application
    Hydrocarbon processing and refining, petrochemical processing, chemical processing, power generation, pulp & paper and oil and gas industries.
  • Color
    Green with Gray stripe
  • Construction
    RWI
  • Filler Material
    Flexible Graphite
  • Flange Standards Pressure Class
    ASME B16.5 Class 150
  • Gasket Standard
    ASME B16.20
  • Harmonization Code
    7326901000
  • Inner Ring Material
    316L Stainless Steel
  • Maximum Temperature
    850 °F
  • Minimum Temperature
    -150 °F
  • Outer Ring Material
    316L Stainless Steel
  • Pipe Flange Standard
    ASME B16.5
  • Pressure Class
    150 psi
  • Winding Material
    316L Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)