Motion
P551858
P551858 WATER SEPERATOR FILTER
Mi Item #07376564
MFR #P551858
Price$62.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P551858 WATER SEPERATOR FILTER
Mi Item #07376564
MFR #P551858

Mfr description
P551858 WATER SEPERATOR FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.60/each

Specifications

Dimensions

  • Outside Diameter
    107.70 mm
  • Overall Length
    217 mm
  • Thread Size
    1 to 14 UN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)