1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
64440075
644.400.75 LED ELEMENT
MI ITEM #
07377113
MFR #
64440075
Price
$155.43
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 64440075
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
64440075
644.400.75 LED ELEMENT
MI ITEM #
07377113
MFR #
64440075
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$155.43
/each
Qty
Add to Cart
Specifications
Dimensions
Diameter
70 mm
Height
66 mm
Weight
73 g
Details
Color
Clear
Spec Sheet
Click here
Voltage
24 V
Overview
Mfr description
644.400.75 LED ELEMENT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought