Motion
1972919
Cut-off Wheel - 4.0000 in Wheel Dia.
Mi Item #07377294
MFR #1972919
Price$35.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - 4.0000 in Wheel Dia.
Mi Item #07377294
MFR #1972919

Mfr description
1972919 4" METALMAX C/O WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.63/each

Specifications

Dimensions

  • Overall Diameter
    4.0000 in
  • Overall Thickness
    0.3750 in
  • Wheel Diameter  
    4.0000 in

Details

  • Material
    Diamond
  • Product Types
    Lenox Metalmax
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)