Motion
P553771
P553771 LUBE FILTER
Mi Item #07377966
MFR #P553771
Price$29.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P553771 LUBE FILTER
Mi Item #07377966
MFR #P553771

Mfr description
P553771 LUBE FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.34/each

Specifications

Dimensions

  • Outside Diameter
    93 mm
  • Overall Length
    200 mm
  • Thread Size
    1 to 12 UN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)