Motion
64900001

Werma
64900001

649.000.01 KS72 CLASSIC BWM 24VAC/DC
MI ITEM #07378439
MFR #64900001
Your Price$346.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
64900001

649.000.01 KS72 CLASSIC BWM 24VAC/DC
MI ITEM #07378439
MFR #64900001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$346.14/each(List $398.06)

Overview

Mfr description
649.000.01 KS72 CLASSIC BWM 24VAC/DC

Specifications

  • Color
    Green, Red, Yellow
  • Diameter
    70 mm
  • Height
    212 mm
  • Housing Color
    Black
  • Spec Sheet
  • Voltage
    24 V
  • Weight
    358 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text