Motion
63580075

Werma
63580075

635.800.75 BUZZER ELEMENT CONTIN/
MI ITEM #07378441
MFR #63580075
Your Price$103.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
63580075

635.800.75 BUZZER ELEMENT CONTIN/
MI ITEM #07378441
MFR #63580075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$103.35/each(List $118.85)

Overview

Mfr description
635.800.75 BUZZER ELEMENT CONTIN/

Specifications

  • Color
    Black
  • Diameter
    40 mm
  • Height
    45 mm
  • Housing Color
    Black
  • Spec Sheet
  • Voltage
    24 V
  • Weight
    35 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text