Motion
96063001

Werma
96063001

960.630.01 BRACKET CONCEALED CABLE ENTRY
MI ITEM #07378442
MFR #96063001
Your Price$24.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
96063001

960.630.01 BRACKET CONCEALED CABLE ENTRY
MI ITEM #07378442
MFR #96063001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.37/each(List $28.02)

Overview

Mfr description
960.630.01 BRACKET CONCEALED CABLE ENTRY

Specifications

  • Color
    Black
  • Height
    30 mm
  • Length
    65 mm
  • Housing Color
    Black
  • Spec Sheet
  • Width
    55 mm
  • Weight
    28 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought