1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
96063002
Bracket assembly on profiling WM BK
MI ITEM #
07378443
MFR #
96063002
List Price
$32.39
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 96063002
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
96063002
Bracket assembly on profiling WM BK
MI ITEM #
07378443
MFR #
96063002
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$32.39
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
960.630.02 BRACKET ASSEMBLY ON PROFILING
Specifications
Height
57 mm
Length
70 mm
Spec Sheet
Click here
Width
41 mm
Weight
27 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought