1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
96063005
Bracket concealed cable entry WM GY
Mi Item #
07378444
MFR #
96063005
Price
$28.02
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 96063005
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
96063005
Bracket concealed cable entry WM GY
Mi Item #
07378444
MFR #
96063005
Mfr description
960.630.05 BRACKET CONCEALED CABLE ENTRY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$28
.02
/each
Add to Cart
Specifications
Dimensions
Height
30 mm
Length
65 mm
Weight
29 g
Width
55 mm
Details
Spec Sheet
Click here
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items