Motion
63081000

Werma
63081000

630.810.00 ADAPTER FOR BASE MOUNT. BWM
MI ITEM #07378457
MFR #63081000
Your Price$11.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
63081000

630.810.00 ADAPTER FOR BASE MOUNT. BWM
MI ITEM #07378457
MFR #63081000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.64/each(List $13.39)

Overview

Mfr description
630.810.00 ADAPTER FOR BASE MOUNT. BWM

Specifications

  • Color
    Black
  • Diameter
    40 mm
  • Height
    30 mm
  • Housing Color
    Black
  • Spec Sheet
  • Weight
    20 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text