Motion
64731075

Werma
64731075

647.310.75 TWINLIGHT CLASSIC 24VAC/DC YE
MI ITEM #07378460
MFR #64731075
Your Price$86.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
64731075

647.310.75 TWINLIGHT CLASSIC 24VAC/DC YE
MI ITEM #07378460
MFR #64731075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$86.32/each(List $99.26)

Overview

Mfr description
647.310.75 TWINLIGHT CLASSIC 24VAC/DC YE

Specifications

  • Color
    Yellow
  • Diameter
    70 mm
  • Height
    66 mm
  • Spec Sheet
  • Voltage
    24 V
  • Weight
    91 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text