Motion
63080075

Werma
63080075

630.800.75 TERMINAL ELEMENT 24VAC/DC BK
MI ITEM #07378464
MFR #63080075
Your Price$42.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
63080075

630.800.75 TERMINAL ELEMENT 24VAC/DC BK
MI ITEM #07378464
MFR #63080075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.47/each(List $48.84)

Overview

Mfr description
630.800.75 TERMINAL ELEMENT 24VAC/DC BK

Specifications

  • Color
    Black
  • Diameter
    40 mm
  • Height
    44 mm
  • Housing Color
    Black
  • Spec Sheet
  • Voltage
    24 V
  • Weight
    41 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text