1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
63454055
TwinFLASH cl 24VDC BU
MI ITEM #
07378491
MFR #
63454055
List Price
$219.21
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 63454055
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
63454055
TwinFLASH cl 24VDC BU
MI ITEM #
07378491
MFR #
63454055
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$219.21
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
634.540.55 TWINFLASH CL 24VDC BU
Specifications
Diameter
40 mm
Height
59 mm
Spec Sheet
Click here
Weight
39 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data