Motion
P551311
P551311 FUEL FILTER, SPIN-ON
Mi Item #07379996
MFR #P551311
Price$25.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P551311 FUEL FILTER, SPIN-ON
Mi Item #07379996
MFR #P551311

Mfr description
P551311 FUEL FILTER, SPIN-ON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.82/each

Specifications

Dimensions

  • Outside Diameter
    93 mm
  • Overall Length
    232 mm
  • Thread Size
    1 to 14 UN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)