Motion
P550880
P550880 FUEL FILTER, SPIN-ON
Mi Item #07380004
MFR #P550880
Price$34.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550880 FUEL FILTER, SPIN-ON
Mi Item #07380004
MFR #P550880

Mfr description
P550880 FUEL FILTER, SPIN-ON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.01/each

Specifications

Dimensions

  • Outside Diameter
    93 mm
  • Overall Length
    174 mm
  • Thread Size
    M20 x 1.5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)