Motion
P550115
P550115 FUEL FILTER, SPIN-ON
Mi Item #07380063
MFR #P550115
Price$17.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550115 FUEL FILTER, SPIN-ON
Mi Item #07380063
MFR #P550115

Mfr description
P550115 FUEL FILTER, SPIN-ON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.04/each

Specifications

Dimensions

  • Outside Diameter
    93.90 mm
  • Overall Length
    5.1563 in
  • Thread Size
    1 to 12 UN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)