Motion
P550012
P550012 FUEL FILTER, IN-LINE
Mi Item #07380097
MFR #P550012
Price$12.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550012 FUEL FILTER, IN-LINE
Mi Item #07380097
MFR #P550012

Mfr description
P550012 FUEL FILTER, IN-LINE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.98/each

Specifications

Dimensions

  • Outside Diameter
    48.50 mm
  • Overall Length
    106 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)