Motion
P550425
P550425 LUBE FILTER, SPIN-ON BYPASS
Mi Item #07380114
MFR #P550425
Price$48.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550425 LUBE FILTER, SPIN-ON BYPASS
Mi Item #07380114
MFR #P550425

Mfr description
P550425 LUBE FILTER, SPIN-ON BYPASS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.63/each

Specifications

Dimensions

  • Outside Diameter
    109 mm
  • Overall Length
    263 mm
  • Thread Size
    1-3/8 to 16 UN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)