Motion
P551763
P551763 LUBE FILTER, SPIN-ON FULL FLOW
Mi Item #07380117
MFR #P551763
Price$26.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P551763 LUBE FILTER, SPIN-ON FULL FLOW
Mi Item #07380117
MFR #P551763

Mfr description
P551763 LUBE FILTER, SPIN-ON FULL FLOW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.57/each

Specifications

Dimensions

  • Outside Diameter
    74 mm
  • Overall Length
    67 mm
  • Thread Size
    3/4 to 16 UN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)