Motion
P573354
P573354 TRANSMISSION FILTER, CARTRIDGE
Mi Item #07380123
MFR #P573354
Price$129.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P573354 TRANSMISSION FILTER, CARTRIDGE
Mi Item #07380123
MFR #P573354

Mfr description
P573354 TRANSMISSION FILTER, CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.28/each

Specifications

Dimensions

  • Outside Diameter
    4.7800 in
  • Overall Length
    10.4600 in

Details

  • Filter Type
    Transmission Filter
  • Max Pressure
    100 psi
  • Micron Rating
    23 µm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)