Motion
P550779
P550779 LUBE FILTER, SPIN-ON FULL FLOW
MI ITEM #07380172
MFR #P550779
Price$40.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550779 LUBE FILTER, SPIN-ON FULL FLOW
MI ITEM #07380172
MFR #P550779

Mfr description
P550779 LUBE FILTER, SPIN-ON FULL FLOW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.59/each

Specifications

Dimensions

  • Outside Diameter
    93 mm
  • Overall Length
    155 mm
  • Thread Size
    M92 x 2.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)