Motion
P551783
P551783 LUBE FILTER, SPIN-ON FULL FLOW
Mi Item #07380175
MFR #P551783
Price$69.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P551783 LUBE FILTER, SPIN-ON FULL FLOW
Mi Item #07380175
MFR #P551783

Mfr description
P551783 LUBE FILTER, SPIN-ON FULL FLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.34/each

Specifications

Dimensions

  • Outside Diameter
    2.6800 in
  • Thread Size
    M20 x 1.5

Details

  • Filter Type
    Oil Filter
  • Micron Rating
    40 µm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)