Motion
P550215
P550215 FUEL FILTER, WATER SEPARATOR
Mi Item #07380209
MFR #P550215
Price$36.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550215 FUEL FILTER, WATER SEPARATOR
Mi Item #07380209
MFR #P550215

Mfr description
P550215 FUEL FILTER, WATER SEPARATOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.78/each

Specifications

Dimensions

  • Outside Diameter
    3.6875 in
  • Overall Length
    136.39 mm
  • Thread Size
    1 to 12 UN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)