Motion
NUP1008
NSK NUP1008, 40 mm Dia Bore, 68 mm OD, 15 mm W
Mi Item #07380478
MFR #NUP1008
Price$452.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK NUP1008, 40 mm Dia Bore, 68 mm OD, 15 mm W
Mi Item #07380478
MFR #NUP1008

Mfr description
NUP1008 BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$452.10/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    1 mm
  • Inner Ring Width
    15 mm
  • Outer Ring Width
    15 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    68 mm
  • Weight
    0.52 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176983436
  • Maximum RPM (Grease)
    10000 rpm
  • Maximum RPM (Oil)
    12000 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    10
  • UPC_NO
    029176983436
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)