Motion
0208-30604
0208-30604 MERV 8 PLEAT 30X60X4
Mi Item #07385821
MFR #0208-30604
Price$336.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0208-30604 MERV 8 PLEAT 30X60X4
Mi Item #07385821
MFR #0208-30604

Mfr description
0208-30604 MERV 8 PLEAT 30X60X4
  • Electrostatically charged synthetic media
  • Designed for longer service life
  • Up to 30% more efficient that typical fiberglass panel filters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.26/each

Specifications

Dimensions

  • Filter Size
    30X60X4

Details

  • Arrestance
    93 %
  • Filter Material
    Synthetic
  • Frame Material
    Beverage Board
  • Holding Capacity
    145.1 g
  • Maximum Air Flow
    2000 cfm
  • MERV
    8
  • Rated Air Velocity
    500
  • Rated Initial Resistance
    0.231
  • Recommended Final Resistance
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)