Motion
SL04-5018LLX3NRV11

NTN
SL04-5018LLX3NRV11

Cylindrical Roller Bearing - 90 mm Bore, 52 mm OD, 34 mm Width
Mi Item #07387701
MFR #SL04-5018LLX3NRV11
Price$3,268.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SL04-5018LLX3NRV11

Cylindrical Roller Bearing - 90 mm Bore, 52 mm OD, 34 mm Width
Mi Item #07387701
MFR #SL04-5018LLX3NRV11

Mfr description
SL04-5018LLX3NRV11 ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,268.66/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    34 mm
  • Weight
    8.179 lbs

Details

  • Manufacturer Upc Number
    4547359926453
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)