Motion
A0FRSBMP
A0 F RSB MP FLANGE
Mi Item #07400611
MFR #A0FRSBMP
Price$349.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A0 F RSB MP FLANGE
Mi Item #07400611
MFR #A0FRSBMP

Mfr description
A0FRSBMP A SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$349.03/each

Specifications

Dimensions

  • Length Through Bore
    1.4500 in
  • Maximum Bore Diameter
    1.3750 in
  • Outside Diameter
    3.4150 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)