Motion
SB330-10F1/112S-210E

HYDAC CORP
SB330-10F1/112S-210E

2054439 Bladder Accumulator - 2.500 gal Accumulator Capacity, Bottom Repairable, 3000 psi Max, Flange Connection, 2 SAE Flange (Code 61) Fluid Port , SB 330 Series
Mi Item #07402914
MFR #SB330-10F1/112S-210E
Price$2,408.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
SB330-10F1/112S-210E

2054439 Bladder Accumulator - 2.500 gal Accumulator Capacity, Bottom Repairable, 3000 psi Max, Flange Connection, 2 SAE Flange (Code 61) Fluid Port , SB 330 Series
Mi Item #07402914
MFR #SB330-10F1/112S-210E

Mfr description
SB330-10F1/112S-210E
  • HYDAC bladder accumulators can be installed vertically, at any angle, or horizontally depending on the application
  • HYDAC bladder accumulators consist of a welded or forged pressure vessel (shell), a bladder and ports for gas and a fluid inlet
  • The gas and fluid sides are separated by the bladder
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,408.72/each

Specifications

Dimensions

  • Accumulator Weight
    86 lbs
  • Fluid Port
    2 SAE Flange (Code 61)
  • Overall Height
    22.000 in
  • Shell Diameter
    9.100 in

Details

  • Accumulator Capacity
    2.500 gal (US)
  • Bladder Material
    Buna N
  • Country Certification
    USA
  • Design
    Bottom Repairable
  • Fluid Port Material
    Carbon Steel
  • Gas Port
    Valve Version 4 (8V1 - ISO 4570)
  • Line Connection
    Flange Connection
  • Manufacturer Catalog
  • Max Operating Temperature
    180 °F
  • Maximum Flow Rate
    240 gpm
  • Maximum Operating Pressure
    3000 psi
  • Medium
    Mineral Oil
  • Min Operating Temperature
    5 °F
  • Mounting Position
    Any Angle
  • Port Gender
    Flange
  • Repairable
    Repairable
  • Series
    SB 330
  • Shell Material
    Carbon Steel
  • Thread Standard
    SAE Flange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)