1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
03627423
Stainless Steel Strap with Swivel Bolt Adjustment - For Use With: Hydac SBO 250-0.075 E Accumulators, HyRac Series, 62/65 mm Bore Size, 3.54 in Clamp Height, Stainless Steel Material
MI ITEM #
07402931
MFR #
03627423
Price
$77.31
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Accumulators
Accessories and Parts
HYDAC CORP 03627423
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
03627423
Stainless Steel Strap with Swivel Bolt Adjustment - For Use With: Hydac SBO 250-0.075 E Accumulators, HyRac Series, 62/65 mm Bore Size, 3.54 in Clamp Height, Stainless Steel Material
MI ITEM #
07402931
MFR #
03627423
Mfr description
HYRAC 62-65 ST W/ P/N
Stainless steel strap with swivel bolt adjustment
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$77
.31
/each
Add to Cart
Specifications
Dimensions
Clamp Bore Size
62/65 mm
Clamp Height
3.54 in
Weight
0.35 lbs
Details
Clamp Material
Stainless Steel
Manufacturer Catalog
Click here
Part Type
HyRac Stainless Steel Clamp
Series
HyRac
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items