Motion
03627424

HYDAC CORP
03627424

Stainless Steel Strap with Swivel Bolt Adjustment - For Use With: Hydac SBO 210-0.16 E Accumulators, HyRac Series, 73/76 mm Bore Size, 3.98 in Clamp Height, Stainless Steel Material
Mi Item #07402932
MFR #03627424
Price$62.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
03627424

Stainless Steel Strap with Swivel Bolt Adjustment - For Use With: Hydac SBO 210-0.16 E Accumulators, HyRac Series, 73/76 mm Bore Size, 3.98 in Clamp Height, Stainless Steel Material
Mi Item #07402932
MFR #03627424

Mfr description
HYRAC 73-76 ST W/ P/N
  • Stainless steel strap with swivel bolt adjustment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.36/each

Specifications

Dimensions

  • Clamp Bore Size
    73/76 mm
  • Clamp Height
    3.98 in
  • Weight
    0.35 lbs

Details

  • Clamp Material
    Stainless Steel
  • Manufacturer Catalog
  • Part Type
    HyRac Stainless Steel Clamp
  • Series
    HyRac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)