Motion
03627516

HYDAC CORP
03627516

Stainless Steel Strap with Swivel Bolt Adjustment - For Use With: Hydac SBO 200-1 E, Hydac SBO 250-0.6 A6, Hydac SBO 330-0.6 A6 Accumulators, HyRac Series, 133/142 mm Bore Size, 6.85 in Clamp Height, Stainless Steel Material
Mi Item #07402934
MFR #03627516
Price$72.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
03627516

Stainless Steel Strap with Swivel Bolt Adjustment - For Use With: Hydac SBO 200-1 E, Hydac SBO 250-0.6 A6, Hydac SBO 330-0.6 A6 Accumulators, HyRac Series, 133/142 mm Bore Size, 6.85 in Clamp Height, Stainless Steel Material
Mi Item #07402934
MFR #03627516

Mfr description
HYRAC 133-142 ST W/ P/N
  • Stainless steel strap with swivel bolt adjustment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.19/each

Specifications

Dimensions

  • Clamp Bore Size
    133/142 mm
  • Clamp Height
    6.85 in
  • Weight
    0.97 lbs

Details

  • Clamp Material
    Stainless Steel
  • Manufacturer Catalog
  • Part Type
    HyRac Stainless Steel Clamp
  • Series
    HyRac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)