Motion
ES4X2PHN
Plate Caster - E-Line, Phenolic Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 800 lbs Load Capacity
MI ITEM #07402973
MFR #ES4X2PHN
Price$35.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - E-Line, Phenolic Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 800 lbs Load Capacity
MI ITEM #07402973
MFR #ES4X2PHN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.30/each

Specifications

Dimensions

  • Axle Diameter
    0.5000 in
  • Caster Size
    4.0000 in, 101.60 mm
  • Face Width
    2.0000 in
  • Leg Size
    1/4 in, 6.40 mm
  • Mount Height
    5.6250 in, 142.90 mm
  • Mounting Plate Size  
    4 in x 4-1/2 in, 101.60 mm x 114.30 mm
  • Overall Height
    5.6250 in,142.87 mm
  • Swivel Radius
    3.3750 in, 85.73 mm
  • Tire Size
    4 x 2.0000 in, 101.60 x 50.80 mm
  • Tread Width
    2.0000 in
  • Weight
    800 lbs
  • Wheel Diameter
    4.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    RoHS Compliant, 1/2 in hollow axle with grease zerk and lock nut
  • Application
    Shop carts,Containers,Platform carts,Lumber carts
  • Brake Locking Style
    No Brake
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    E-Line
  • Caster Type
    Swivel
  • Construction
    Double ball raceways
  • Core Material
    Phenolic
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Industrial zinc finish
  • Frame Material
    Steel
  • Heat Tolerance
    600 °F
  • Load Capacity
    800 lbs
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Series
    E-Line
  • Style
    Swivel Plate
  • Top Plate
    4.0000 in x 4-1/2 in,101.60 mm x 114.30 mm
  • Tread Material
    Phenolic
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    800 lbs
  • Wheel Hardness
    90 Shore D (±5)
  • Wheel Material Type
    Phenolic

Overview

Mfr description
ES4X2PHN 4X2 PHN SWL CASTER TOP PLT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought