Motion
5L100100KPXC

STAFFORD MFG CORP
5L100100KPXC

1" x 1" Steel Precision Sleeve Flange Couplings One-Piece Clamp-Type
Mi Item #07403484
MFR #5L100100KPXC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STAFFORD MFG CORP
5L100100KPXC

1" x 1" Steel Precision Sleeve Flange Couplings One-Piece Clamp-Type
Mi Item #07403484
MFR #5L100100KPXC

Mfr description
5L100100KPXC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Keyway Size
    0.2500 in
  • Outside Diameter
    3.2300 in
  • Weight
    2.34 lb

Details

  • Country of Origin
    USA
  • Material
    Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Series
    Signature
  • Style
    High Strength
  • UPC_NO
    662786031496
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)