Motion
CRB9016T1
Standard Type Crossed Roller Bearing - 90 mm Bore Diameter, 16 mm Overall Width
Mi Item #07404196
MFR #CRB9016T1
Price$802.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Type Crossed Roller Bearing - 90 mm Bore Diameter, 16 mm Overall Width
Mi Item #07404196
MFR #CRB9016T1

Mfr description
CRB9016T1 STD ROLLER BRG
  • Two-piece outer ring is bolted together to prevent separation during transport and installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$802.01/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Outside Diameter
    130 mm
  • Overall Width
    16 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    1.78 lbs

Details

  • Closure Type
    Open
  • Internal Clearance
    T1
  • Manufacturer Upc Number
    4549557016523
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    25900 N
  • Radial Static Load Capacity
    42100 N
  • Series
    CRB
  • UPC_NO
    4549557016523
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)