Motion
CRB40070T1
Standard Type Crossed Roller Bearing - 400 mm Bore Diameter, 70 mm Overall Width
MI ITEM #07404212
MFR #CRB40070T1
List Price$17,154.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Type Crossed Roller Bearing - 400 mm Bore Diameter, 70 mm Overall Width
MI ITEM #07404212
MFR #CRB40070T1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17,154.67/each for your price

Overview

Mfr description
CRB40070T1 STD ROLLER BRG
  • Two-piece outer ring is bolted together to prevent separation during transport and installation

Specifications

  • Bore Diameter
    400 mm
  • Outside Diameter
    580 mm
  • Overall Width
    70 mm
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Radial Dynamic Load Capacity
    576000 N
  • Radial Static Load Capacity
    1060000 N
  • Closure Type
    Open
  • Precision Rating
    JIS, Class 0
  • Internal Clearance
    T1
  • Series
    CRB
  • Manufacturer Upc Number
    4549557017346
  • UPC_NO
    4549557017346
  • Weight
    159.28 lbs
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought