Motion
CRB50070T1
Standard Type Crossed Roller Bearing - 500 mm Bore Diameter, 70 mm Overall Width
Mi Item #07404215
MFR #CRB50070T1
Price$32,617.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Type Crossed Roller Bearing - 500 mm Bore Diameter, 70 mm Overall Width
Mi Item #07404215
MFR #CRB50070T1

Mfr description
CRB50070T1 STD ROLLER BRG
  • Two-piece outer ring is bolted together to prevent separation during transport and installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32,617.75/each

Specifications

Dimensions

  • Bore Diameter
    500 mm
  • Outside Diameter
    680 mm
  • Overall Width
    70 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    189.42 lbs

Details

  • Closure Type
    Open
  • Internal Clearance
    T1
  • Manufacturer Upc Number
    4549557017438
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    653000 N
  • Radial Static Load Capacity
    1330000 N
  • Series
    CRB
  • UPC_NO
    4549557017438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)