Motion
CRB60040T1
Standard Type Crossed Roller Bearing - 600 mm Bore Diameter, 40 mm Overall Width
MI ITEM #07404216
MFR #CRB60040T1
Price$23,683.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Type Crossed Roller Bearing - 600 mm Bore Diameter, 40 mm Overall Width
MI ITEM #07404216
MFR #CRB60040T1

Mfr description
CRB60040T1 STD ROLLER BRG
  • Two-piece outer ring is bolted together to prevent separation during transport and installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,683.97/each

Specifications

Dimensions

  • Bore Diameter
    600 mm
  • Outside Diameter
    700 mm
  • Overall Width
    40 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    67.32 lbs

Details

  • Closure Type
    Open
  • Internal Clearance
    T1
  • Manufacturer Upc Number
    4549557017469
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    287000 N
  • Radial Static Load Capacity
    774000 N
  • Series
    CRB
  • UPC_NO
    4549557017469

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)