Motion
CRB60070T1
Standard Type Crossed Roller Bearing - 600 mm Bore Diameter, 70 mm Overall Width
Mi Item #07404217
MFR #CRB60070T1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Type Crossed Roller Bearing - 600 mm Bore Diameter, 70 mm Overall Width
Mi Item #07404217
MFR #CRB60070T1

Mfr description
CRB60070T1 STD ROLLER BRG
  • Two-piece outer ring is bolted together to prevent separation during transport and installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    600 mm
  • Overall Width
    70 mm

Details

  • Product Type
    Crossed Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)