Motion
CRB70070T1
Standard Type Crossed Roller Bearing - 700 mm Bore Diameter, 70 mm Overall Width
Mi Item #07404220
MFR #CRB70070T1
Price$51,366.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Type Crossed Roller Bearing - 700 mm Bore Diameter, 70 mm Overall Width
Mi Item #07404220
MFR #CRB70070T1

Mfr description
CRB70070T1 STD ROLLER BRG
  • Two-piece outer ring is bolted together to prevent separation during transport and installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51,366.53/each

Specifications

Dimensions

  • Bore Diameter
    700 mm
  • Outside Diameter
    880 mm
  • Overall Width
    70 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    253 lbs

Details

  • Closure Type
    Open
  • Internal Clearance
    T1
  • Manufacturer Upc Number
    4549557017575
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    766000 N
  • Radial Static Load Capacity
    1810000 N
  • Series
    CRB
  • UPC_NO
    4549557017575
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)