Motion
CRB5013UUT1
Standard Type Crossed Roller Bearing - 50 mm Bore Diameter, 80 mm Outside Diameter, 13 mm Overall Width
Mi Item #07404224
MFR #CRB5013UUT1
Price$645.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Type Crossed Roller Bearing - 50 mm Bore Diameter, 80 mm Outside Diameter, 13 mm Overall Width
Mi Item #07404224
MFR #CRB5013UUT1

Mfr description
CRB5013UUT1 STD ROLLER BRG
  • Two-piece outer ring is bolted together to prevent separation during transport and installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$645.59/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Outside Diameter
    80 mm
  • Overall Width
    13 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    0.64 lbs

Details

  • Closure Type
    Sealed
  • Internal Clearance
    T1
  • Manufacturer Upc Number
    4549557016318
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    14200 N
  • Radial Static Load Capacity
    18400 N
  • Series
    CRB
  • UPC_NO
    4549557016318
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)