Motion
CRBC25040T1
Standard Type Crossed Roller Bearing - 250 mm Bore Diameter, 355 mm Outside Diameter, 40 mm Overall Width
MI ITEM #07404263
MFR #CRBC25040T1
List Price$12,126.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Type Crossed Roller Bearing - 250 mm Bore Diameter, 355 mm Outside Diameter, 40 mm Overall Width
MI ITEM #07404263
MFR #CRBC25040T1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,126.29/each for your price

Overview

Mfr description
CRBC25040T1 STD ROLLER BRG W/CAGE
  • Two-piece outer ring is bolted together to prevent separation during transport and installation

Specifications

  • Bore Diameter
    250 mm
  • Outside Diameter
    355 mm
  • Overall Width
    40 mm
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Radial Dynamic Load Capacity
    67200 N
  • Radial Static Load Capacity
    136000 N
  • Closure Type
    Open
  • Precision Rating
    JIS, Class 0
  • Internal Clearance
    T1
  • Series
    CRBC
  • Manufacturer Upc Number
    4549557018664
  • UPC_NO
    4549557018664
  • Weight
    32.56 lbs
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text