Motion
CRBC70045T1
Standard Type Crossed Roller Bearing - 700 mm Bore Diameter, 45 mm Overall Width
MI ITEM #07404276
MFR #CRBC70045T1
List Price$44,172.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Type Crossed Roller Bearing - 700 mm Bore Diameter, 45 mm Overall Width
MI ITEM #07404276
MFR #CRBC70045T1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44,172.15/each for your price

Overview

Mfr description
CRBC70045T1 STD ROLLER BRG W/CAGE
  • Two-piece outer ring is bolted together to prevent separation during transport and installation

Specifications

  • Bore Diameter
    700 mm
  • Outside Diameter
    815 mm
  • Overall Width
    45 mm
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Radial Dynamic Load Capacity
    250000 N
  • Radial Static Load Capacity
    681000 N
  • Closure Type
    Open
  • Precision Rating
    JIS, Class 0
  • Internal Clearance
    T1
  • Series
    CRBC
  • Manufacturer Upc Number
    4549557019050
  • UPC_NO
    4549557019050
  • Weight
    102.3 lbs
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought