Motion
CRBC9016UUT1
Standard Type Crossed Roller Bearing - 90 mm Bore Diameter, 130 mm Outside Diameter, 16 mm Overall Width
MI ITEM #07404284
MFR #CRBC9016UUT1
List Price$1,088.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Type Crossed Roller Bearing - 90 mm Bore Diameter, 130 mm Outside Diameter, 16 mm Overall Width
MI ITEM #07404284
MFR #CRBC9016UUT1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,088.60/each for your price

Overview

Mfr description
CRBC9016UUT1 STD ROLLER BRG W/CAGE
  • Two-piece outer ring is bolted together to prevent separation during transport and installation

Specifications

  • Bore Diameter
    90 mm
  • Outside Diameter
    130 mm
  • Overall Width
    16 mm
  • Bore Type
    Straight
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text